Beli Switch PoE di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROLiNK Gigabit PoE Switch 8-PortDeskripsi:Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)atribut:
- Number of Port: 8
- Switching Capacity: Up to 16G
- Power Supply (W): 150
- Linksys 24-Port Business Gigabit PoE + SwitchDeskripsi:Upgrade the data paths of your local wired network to information superhighways with Gigabit switches at the desktop. Accelerate your performance and productivity when you send large files to network servers, drives, and printers at Gigabit speed. Power over Ethernet Plus (PoE+) capability also carries electrical power to peripheral devices without the need for additional outlets.atribut:
- Standards: IEEE 802.3, 802.3u, 802.3x, 802.3ab, 802.3az, 802.3af, and 802.3at (PoE+)
- Number of Ports (Gigabit): 24
- PoE+ Ports: 12 ports (ports 1-6 and 13-18)
- PoE+ Total Budget (W): 120
- Bandwidth: 48Gbps (non-blocking)
- Quality of Service: 802.1p and DSCP
- Mounting: Rack Mount
- Operating Temperature (°C): 0 to 50
- Power (V AC): 100-240
- Power Saving: Cable connected detection Sleep mode
- Power Supply: External
- Status LEDs: Link, speed, activity, and PoE indicators
- Storage Temperature (°C): -40 to 70
- Unit Dimension (mm): 440x201x44
- Unit Weight (kg): 2.758
- fan: One
- Phoenix Contact Industrial Ethernet SwitchDeskripsi:PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
Daftar Harga Switch PoE Terbaru November 2025
| PROLiNK Gigabit PoE Switch 8-Port | Rp2.099.900 |
| Linksys 24-Port Business Gigabit PoE + Switch | Rp5.899.900 |
| Phoenix Contact Industrial Ethernet Switch | Rp1.699.900 |
Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)